

€11.72/ pieceexcl. VAT
€14.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.72 | - |
10+ | €10.62 | 9.40% |
25+ | €9.71 | 17.18% |
50+ | €9.27 | 20.91% |
100+ | €8.30 | 29.17% |
200+ | €7.77 | 33.71% |
500+ | €7.03 | 40.03% |
1000+ | €5.99 | 48.95% |
2500+ | €5.42 | 53.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-02-12 |
Shaft diameter | 12 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |