

€17.75/ pieceexcl. VAT
€21.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.75 | - |
10+ | €16.07 | 9.42% |
25+ | €14.73 | 17.02% |
50+ | €14.04 | 20.88% |
100+ | €13.30 | 25.05% |
200+ | €12.41 | 30.09% |
500+ | €11.53 | 35.01% |
1000+ | €9.79 | 44.86% |
2500+ | €8.89 | 49.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-01-25 |
Shaft diameter | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |