

€15.96/ pieceexcl. VAT
€19.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.96 | - |
10+ | €14.42 | 9.64% |
25+ | €13.26 | 16.90% |
50+ | €12.60 | 21.07% |
100+ | €11.97 | 25.00% |
200+ | €11.17 | 30.00% |
500+ | €10.34 | 35.24% |
1000+ | €8.76 | 45.12% |
2500+ | €7.94 | 50.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-01-20 |
Shaft diameter | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |