

€12.33/ pieceexcl. VAT
€14.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.33 | - |
10+ | €11.17 | 9.40% |
25+ | €10.24 | 16.95% |
50+ | €9.71 | 21.26% |
100+ | €9.25 | 24.96% |
200+ | €8.61 | 30.20% |
500+ | €8.04 | 34.82% |
1000+ | €6.76 | 45.15% |
2500+ | €6.16 | 50.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-01-12 |
Shaft diameter | 12 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |