

€46.78/ pieceexcl. VAT
€56.60incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.78 | - |
10+ | €42.35 | 9.46% |
25+ | €38.84 | 16.98% |
50+ | €36.99 | 20.92% |
100+ | €35.09 | 24.98% |
200+ | €32.78 | 29.94% |
500+ | €30.42 | 34.97% |
1000+ | €25.75 | 44.96% |
2500+ | €23.39 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | E7UM-01-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 99 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |