IGUS

IGUS Liner Maintenance-free iglidur® R /iglidur® R E7UM-01-30

  • ERIKS:13563585
Image 1
Save to list

€24.26/ pieceexcl. VAT

€29.35incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.26

-

10+

€21.93

9.63%

25+

€20.10

17.15%

50+

€19.15

21.06%

100+

€18.18

25.06%

200+

€16.97

30.07%

500+

€15.75

35.08%

1000+

€13.32

45.11%

2500+

€12.12

50.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
E7UM-01-30
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
67 mm
With collar
No
Material outer sheath
iglidur® R
Tread material
iglidur® R
Maintenance
Maintenance-free