IGUS

IGUS Liner Maintenance-free iglidur® R /iglidur® R E7UM-01-25

  • ERIKS:13563584
Image 1
Save to list

€11.53/ pieceexcl. VAT

€13.95incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.53

-

10+

€10.43

9.56%

25+

€9.58

16.97%

50+

€9.14

20.76%

100+

€8.65

25.04%

200+

€8.07

29.98%

500+

€7.49

35.09%

1000+

€6.35

44.98%

2500+

€5.78

49.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
E7UM-01-25
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
57 mm
With collar
No
Material outer sheath
iglidur® R
Tread material
iglidur® R
Maintenance
Maintenance-free