IGUS

IGUS Liner Maintenance-free iglidur® R /iglidur® R E7UM-01-16

  • ERIKS:13563582
Image 1
Save to list

€9.41/ pieceexcl. VAT

€11.39incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.40

-

10+

€8.51

9.49%

25+

€7.85

16.57%

50+

€7.45

20.81%

100+

€7.07

24.85%

200+

€6.57

30.10%

500+

€6.10

35.15%

1000+

€5.19

44.85%

2500+

€4.67

50.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
E7UM-01-16
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
35 mm
With collar
No
Material outer sheath
iglidur® R
Tread material
iglidur® R
Maintenance
Maintenance-free