IGUS

IGUS Liner Maintenance-free iglidur® J200 /iglidur® J200 J200UMO-01-25

  • ERIKS:13563681
Image 1
Save to list

€11.72/ pieceexcl. VAT

€14.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.72

-

10+

€10.62

9.40%

25+

€9.69

17.34%

50+

€9.25

21.07%

100+

€8.78

25.12%

200+

€8.06

31.28%

500+

€7.49

36.14%

1000+

€6.35

45.87%

2500+

€5.78

50.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J200UMO-01-25
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
57 mm
With collar
No
Material outer sheath
iglidur® J200
Tread material
iglidur® J200
Maintenance
Maintenance-free