

€10.51/ pieceexcl. VAT
€12.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.51 | - |
10+ | €9.50 | 9.58% |
25+ | €8.72 | 17.00% |
50+ | €8.30 | 20.98% |
100+ | €7.89 | 24.95% |
200+ | €7.37 | 29.84% |
500+ | €6.99 | 33.45% |
1000+ | €6.65 | 36.71% |
2500+ | €6.14 | 41.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | J200UMO-01-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 44 mm |
With collar | No |
Material outer sheath | iglidur® J200 |
Tread material | iglidur® J200 |
Maintenance | Maintenance-free |