IGUS

IGUS Liner Maintenance-free iglidur® J200 /iglidur® J200 J200UMO-01-16

  • ERIKS:13563679
Image 1
Save to list

€9.58/ pieceexcl. VAT

€11.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.58

-

10+

€8.66

9.52%

25+

€7.94

17.06%

50+

€7.56

21.03%

100+

€7.18

25.00%

200+

€6.71

29.96%

500+

€6.19

35.32%

1000+

€5.26

45.04%

2500+

€4.77

50.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J200UMO-01-16
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
35 mm
With collar
No
Material outer sheath
iglidur® J200
Tread material
iglidur® J200
Maintenance
Maintenance-free