IGUS

IGUS Liner Maintenance-free iglidur® J200 /iglidur® J200 J200UM-01-20

  • ERIKS:12688141
Image 1
Save to list

€10.51/ pieceexcl. VAT

€12.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.51

-

10+

€9.50

9.58%

25+

€8.72

17.00%

50+

€8.30

20.98%

100+

€7.89

24.95%

200+

€7.37

29.84%

500+

€6.99

33.45%

1000+

€6.65

36.71%

2500+

€6.14

41.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J200UM-01-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
44 mm
With collar
No
Material outer sheath
iglidur® J200
Tread material
iglidur® J200
Maintenance
Maintenance-free