IGUS

IGUS Liner Maintenance-free iglidur® J200 /iglidur® J200 J200UM-01-10

  • ERIKS:13563663
Image 1
Save to list

€7.52/ pieceexcl. VAT

€9.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.52

-

10+

€6.80

9.60%

25+

€6.29

16.41%

50+

€5.97

20.71%

100+

€5.64

25.00%

200+

€5.26

30.05%

500+

€4.79

36.36%

1000+

€4.12

45.20%

2500+

€3.76

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
J200UM-01-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
28 mm
With collar
No
Material outer sheath
iglidur® J200
Tread material
iglidur® J200
Maintenance
Maintenance-free