

€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.96 | - |
10+ | €7.20 | 9.55% |
25+ | €6.63 | 16.71% |
50+ | €6.31 | 20.76% |
100+ | €5.99 | 24.82% |
200+ | €5.59 | 29.83% |
500+ | €5.19 | 34.84% |
1000+ | €4.37 | 45.11% |
2500+ | €3.99 | 49.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUMO-11-20 |
Shaft diameter | 20 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |