

€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €5.19 | 9.00% |
25+ | €4.75 | 16.67% |
50+ | €4.52 | 20.67% |
100+ | €4.28 | 25.00% |
200+ | €3.99 | 30.00% |
500+ | €3.69 | 35.33% |
1000+ | €3.14 | 45.00% |
2500+ | €2.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUMO-11-10 |
Shaft diameter | 10 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |