

€6.16/ pieceexcl. VAT
€7.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.16 | - |
10+ | €5.59 | 9.26% |
25+ | €5.13 | 16.67% |
50+ | €4.86 | 20.99% |
100+ | €4.62 | 25.00% |
200+ | €4.29 | 30.25% |
500+ | €4.01 | 34.88% |
1000+ | €3.40 | 44.75% |
2500+ | €3.10 | 49.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUMO-01-12 |
Shaft diameter | 12 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |