

€24.97/ pieceexcl. VAT
€30.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.97 | - |
10+ | €22.61 | 9.44% |
25+ | €20.73 | 16.97% |
50+ | €19.72 | 21.00% |
100+ | €18.75 | 24.89% |
200+ | €17.50 | 29.91% |
500+ | €16.25 | 34.93% |
1000+ | €13.74 | 44.98% |
2500+ | €12.50 | 49.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUM-12-40 |
Shaft diameter | 40 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |