

€8.46/ pieceexcl. VAT
€10.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €7.60 | 10.11% |
25+ | €6.99 | 17.30% |
50+ | €6.65 | 21.35% |
100+ | €6.33 | 25.17% |
200+ | €5.93 | 29.89% |
500+ | €5.47 | 35.28% |
1000+ | €4.64 | 45.17% |
2500+ | €4.22 | 50.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUM-12-25 |
Shaft diameter | 25 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |