

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
10+ | €8.06 | 9.21% |
25+ | €7.37 | 16.92% |
50+ | €7.01 | 20.99% |
100+ | €6.65 | 25.05% |
200+ | €6.19 | 30.19% |
500+ | €5.78 | 34.90% |
1000+ | €4.88 | 44.97% |
2500+ | €4.45 | 49.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUM-11-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 57 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |