

€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €6.56 | 9.69% |
25+ | €6.02 | 17.02% |
50+ | €5.72 | 21.20% |
100+ | €5.43 | 25.13% |
200+ | €5.07 | 30.10% |
500+ | €4.69 | 35.34% |
1000+ | €3.99 | 45.03% |
2500+ | €3.61 | 50.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUM-11-16 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |