

€16.02/ pieceexcl. VAT
€19.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.02 | - |
10+ | €10.34 | 35.47% |
25+ | €7.14 | 55.40% |
50+ | €5.28 | 67.02% |
100+ | €4.22 | 73.67% |
200+ | €3.52 | 78.05% |
500+ | €2.96 | 81.49% |
1000+ | €2.58 | 83.87% |
2500+ | €2.26 | 85.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUCM-1822-20 |
Shaft diameter | 18 mm |
Outer Diameter | 22 mm |
Flange diameter | 20 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |