

€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.60 | - |
10+ | €10.05 | 35.57% |
25+ | €6.92 | 55.66% |
50+ | €5.13 | 67.11% |
100+ | €4.12 | 73.57% |
200+ | €3.44 | 77.95% |
500+ | €2.89 | 81.49% |
1000+ | €2.53 | 83.80% |
2500+ | €2.20 | 85.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUCM-1620-20 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Flange diameter | 20 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |