

€14.76/ pieceexcl. VAT
€17.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.76 | - |
10+ | €9.54 | 35.39% |
25+ | €6.57 | 55.47% |
50+ | €4.86 | 67.05% |
100+ | €3.90 | 73.62% |
200+ | €3.25 | 77.99% |
500+ | €2.76 | 81.34% |
1000+ | €2.41 | 83.66% |
2500+ | €2.11 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUCM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Flange diameter | 15 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |