

€14.59/ pieceexcl. VAT
€17.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.59 | - |
10+ | €9.40 | 35.55% |
25+ | €6.50 | 55.47% |
50+ | €4.79 | 67.19% |
100+ | €3.86 | 73.57% |
200+ | €3.21 | 77.99% |
500+ | €2.72 | 81.38% |
1000+ | €2.38 | 83.72% |
2500+ | €2.07 | 85.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUCM-1216-16 |
Shaft diameter | 12 mm |
Outer Diameter | 16 mm |
Flange diameter | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |