

€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.53 | - |
10+ | €10.43 | 9.56% |
25+ | €9.58 | 16.97% |
50+ | €9.14 | 20.76% |
100+ | €8.65 | 25.04% |
200+ | €8.07 | 29.98% |
500+ | €7.49 | 35.09% |
1000+ | €6.35 | 44.98% |
2500+ | €5.78 | 49.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | E7UMO-01-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 57 mm |
With collar | No |
Material outer sheath | iglidur® E7 |
Tread material | iglidur® E7 |
Maintenance | Maintenance-free |