

€11.15/ pieceexcl. VAT
€13.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.15 | - |
10+ | €10.15 | 9.03% |
25+ | €9.33 | 16.35% |
50+ | €8.95 | 19.76% |
100+ | €8.51 | 23.68% |
200+ | €7.22 | 35.26% |
500+ | €6.73 | 39.69% |
1000+ | €5.72 | 48.72% |
2500+ | €5.21 | 53.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | E7UMO-01-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 44 mm |
With collar | No |
Material outer sheath | iglidur® E7 |
Tread material | iglidur® E7 |
Maintenance | Maintenance-free |