IGUS

IGUS Liner Maintenance-free iglidur® E7 /iglidur® E7 E7UM-02-25

  • ERIKS:13563587
Image 1
Save to list

€11.82/ pieceexcl. VAT

€14.30incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.82

-

10+

€10.68

9.65%

25+

€9.80

17.04%

50+

€9.31

21.22%

100+

€8.85

25.08%

200+

€8.27

30.06%

500+

€7.70

34.89%

1000+

€6.50

45.02%

2500+

€5.93

49.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
E7UM-02-25
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
39 mm
With collar
No
Material outer sheath
iglidur® E7
Tread material
iglidur® E7
Maintenance
Maintenance-free