

€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €7.22 | 9.52% |
25+ | €6.63 | 16.90% |
50+ | €6.33 | 20.71% |
100+ | €5.99 | 25.00% |
200+ | €5.59 | 30.00% |
500+ | €5.21 | 34.76% |
1000+ | €4.41 | 44.76% |
2500+ | €4.01 | 49.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180UMO-01-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 57 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |