

€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.18 | - |
10+ | €6.50 | 9.52% |
25+ | €5.97 | 16.93% |
50+ | €5.66 | 21.16% |
100+ | €5.38 | 25.13% |
200+ | €5.02 | 30.16% |
500+ | €4.66 | 35.19% |
1000+ | €3.93 | 45.24% |
2500+ | €3.59 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180UMO-01-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 44 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |