

€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.60 | - |
10+ | €14.10 | 9.62% |
25+ | €12.92 | 17.17% |
50+ | €12.33 | 20.95% |
100+ | €11.70 | 24.97% |
200+ | €10.93 | 29.96% |
500+ | €10.11 | 35.20% |
1000+ | €8.57 | 45.07% |
2500+ | €7.81 | 49.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180UM-01-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 67 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Tread material | iglidur® A180 |
Maintenance | Maintenance-free |