

€44.19/ pieceexcl. VAT
€53.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.19 | - |
10+ | €39.98 | 9.54% |
25+ | €36.67 | 17.02% |
50+ | €34.92 | 20.98% |
100+ | €33.10 | 25.11% |
200+ | €30.95 | 29.97% |
500+ | €28.75 | 34.95% |
1000+ | €25.12 | 43.16% |
2500+ | €22.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160UM-01-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 79 mm |
With collar | No |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |