

€29.13/ pieceexcl. VAT
€35.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.13 | - |
10+ | €26.32 | 9.65% |
25+ | €24.15 | 17.09% |
50+ | €23.01 | 21.00% |
100+ | €21.81 | 25.11% |
200+ | €20.35 | 30.14% |
500+ | €18.91 | 35.09% |
1000+ | €16.00 | 45.08% |
2500+ | €14.55 | 50.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160UM-01-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 67 mm |
With collar | No |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |