

€13.40/ pieceexcl. VAT
€16.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.40 | - |
10+ | €12.18 | 9.08% |
25+ | €11.21 | 16.31% |
50+ | €10.77 | 19.57% |
100+ | €10.22 | 23.69% |
200+ | €8.68 | 35.18% |
500+ | €8.09 | 39.57% |
1000+ | €6.88 | 48.65% |
2500+ | €6.25 | 53.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160UM-01-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 44 mm |
With collar | No |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |