

€7.56/ pieceexcl. VAT
€9.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.56 | - |
10+ | €6.86 | 9.30% |
25+ | €6.31 | 16.58% |
50+ | €5.99 | 20.85% |
100+ | €5.66 | 25.13% |
200+ | €5.30 | 29.90% |
500+ | €4.90 | 35.18% |
1000+ | €4.18 | 44.72% |
2500+ | €3.82 | 49.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUM-02-20 |
Shaft diameter | 20 mm |
With collar | No |
Material outer sheath | Drylin® R |
Tread material | Drylin® R |
Maintenance | Maintenance-free |