

€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.85 | - |
10+ | €5.30 | 9.42% |
25+ | €4.86 | 16.88% |
50+ | €4.64 | 20.78% |
100+ | €4.07 | 30.52% |
200+ | €3.82 | 34.74% |
500+ | €3.52 | 39.94% |
1000+ | €2.96 | 49.35% |
2500+ | €2.72 | 53.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUM-02-12 |
Shaft diameter | 12 mm |
With collar | No |
Material outer sheath | Drylin® R |
Tread material | Drylin® R |
Maintenance | Maintenance-free |