






€76.23/ pieceexcl. VAT
€92.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.23 | - |
10+ | €57.21 | 24.95% |
25+ | €47.27 | 37.99% |
50+ | €41.25 | 45.89% |
100+ | €39.16 | 48.63% |
200+ | €33.59 | 55.93% |
500+ | €30.82 | 59.57% |
1000+ | €29.18 | 61.71% |
2500+ | €27.57 | 63.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JUM-01 |
Manufacturer ID | JUM-01-60 |
Shaft diameter | 60 mm |
With collar | No |
Operating temperature | from -50 to 90 °C |
Standard | DIN EN ISO 846 |
d1 | 60 mm |
d2 | 65 mm |
b1 | 124 mm |
B | 125 mm |
Material outer sheath | Drylin® R |
Tread material | Drylin® R |
Maintenance | Maintenance-free |