

€33.44/ pieceexcl. VAT
€40.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.44 | - |
10+ | €30.27 | 9.49% |
25+ | €27.74 | 17.05% |
50+ | €26.41 | 21.02% |
100+ | €25.06 | 25.06% |
200+ | €23.41 | 30.00% |
500+ | €21.74 | 35.00% |
1000+ | €18.39 | 45.00% |
2500+ | €16.72 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JUM-01 |
Manufacturer ID | JUM-01-50 |
Shaft diameter | 50 mm |
With collar | No |
Operating temperature | from -50 to 90 °C |
Standard | DIN EN ISO 846 |
d1 | 50 mm |
d2 | 55 mm |
b1 | 99 mm |
B | 100 mm |
Material outer sheath | Drylin® R |
Tread material | Drylin® R |
Maintenance | Maintenance-free |