






€26.30/ pieceexcl. VAT
€31.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.30 | - |
10+ | €23.79 | 9.54% |
25+ | €21.81 | 17.05% |
50+ | €20.79 | 20.95% |
100+ | €19.70 | 25.07% |
200+ | €18.41 | 29.99% |
500+ | €17.10 | 34.97% |
1000+ | €14.46 | 45.01% |
2500+ | €13.17 | 49.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JUM-01 |
Manufacturer ID | JUM-01-40 |
Shaft diameter | 40 mm |
With collar | No |
Operating temperature | from -50 to 90 °C |
Standard | DIN EN ISO 846 |
d1 | 40 mm |
d2 | 44 mm |
b1 | 79 mm |
B | 80 mm |
Material outer sheath | Drylin® R |
Tread material | Drylin® R |
Maintenance | Maintenance-free |