

€17.35/ pieceexcl. VAT
€20.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.35 | - |
10+ | €15.66 | 9.75% |
25+ | €14.35 | 17.31% |
50+ | €13.68 | 21.14% |
100+ | €12.98 | 25.19% |
200+ | €12.12 | 30.12% |
500+ | €11.27 | 35.05% |
1000+ | €9.52 | 45.13% |
2500+ | €8.66 | 50.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JUI-01-20 |
Shaft diameter | 1.1/4 in |
With collar | No |
Material outer sheath | Drylin® R |
Tread material | Drylin® R |
Maintenance | Maintenance-free |