

€47.10/ pieceexcl. VAT
€56.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.10 | - |
10+ | €43.47 | 7.70% |
25+ | €39.79 | 15.53% |
50+ | €38.59 | 18.07% |
100+ | €37.45 | 20.49% |
200+ | €36.31 | 22.91% |
500+ | €35.23 | 25.21% |
1000+ | €34.18 | 27.43% |
2500+ | €33.14 | 29.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJRM-21-HKA |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |