

€28.18/ pieceexcl. VAT
€34.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.18 | - |
10+ | €26.30 | 6.68% |
25+ | €22.90 | 18.75% |
50+ | €20.60 | 26.90% |
100+ | €18.26 | 35.20% |
200+ | €16.13 | 42.75% |
500+ | €15.14 | 46.26% |
1000+ | €14.86 | 47.27% |
2500+ | €13.93 | 50.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJRM-21-HKA |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |