

€143.96/ pieceexcl. VAT
€174.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €143.96 | - |
10+ | €136.32 | 5.31% |
25+ | €123.14 | 14.46% |
50+ | €112.37 | 21.95% |
100+ | €105.64 | 26.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKD |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |