

€137.28/ pieceexcl. VAT
€166.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €137.28 | - |
10+ | €125.32 | 8.71% |
25+ | €114.10 | 16.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKD |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |