

€111.66/ pieceexcl. VAT
€135.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €111.66 | - |
10+ | €97.66 | 12.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKD |
Shaft diameter | 16 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |