

€85.31/ pieceexcl. VAT
€103.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.31 | - |
10+ | €79.38 | 6.95% |
25+ | €76.87 | 9.89% |
50+ | €73.83 | 13.45% |
100+ | €66.37 | 22.20% |
200+ | €59.26 | 30.53% |
500+ | €51.79 | 39.29% |
1000+ | €49.91 | 41.49% |
2500+ | €48.96 | 42.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKD |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |