

€64.73/ pieceexcl. VAT
€78.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.73 | - |
10+ | €62.49 | 3.46% |
25+ | €60.27 | 6.90% |
50+ | €58.22 | 10.07% |
100+ | €56.18 | 13.21% |
200+ | €54.19 | 16.29% |
500+ | €52.29 | 19.23% |
1000+ | €50.43 | 22.10% |
2500+ | €48.62 | 24.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKA-AL |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |