

€50.14/ pieceexcl. VAT
€60.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.14 | - |
10+ | €46.15 | 7.96% |
25+ | €41.25 | 17.73% |
50+ | €37.58 | 25.05% |
100+ | €36.02 | 28.15% |
200+ | €34.24 | 31.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKA-AL |
Shaft diameter | 16 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |