

€83.89/ pieceexcl. VAT
€101.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.89 | - |
10+ | €74.58 | 11.10% |
25+ | €70.49 | 15.97% |
50+ | €67.24 | 19.84% |
100+ | €63.08 | 24.80% |
1000+ | €61.35 | 26.86% |
2500+ | €60.17 | 28.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKA-AL |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |