

€37.09/ pieceexcl. VAT
€44.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.09 | - |
10+ | €34.18 | 7.84% |
25+ | €30.53 | 17.67% |
50+ | €27.15 | 26.79% |
100+ | €24.15 | 34.89% |
200+ | €23.29 | 37.19% |
500+ | €21.32 | 42.52% |
1000+ | €21.09 | 43.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WHKA-AL |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |