

€129.54/ pieceexcl. VAT
€156.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €129.54 | - |
10+ | €125.65 | 3.01% |
25+ | €121.89 | 5.91% |
50+ | €118.22 | 8.74% |
100+ | €114.68 | 11.47% |
200+ | €111.25 | 14.12% |
500+ | €107.90 | 16.71% |
1000+ | €104.67 | 19.20% |
2500+ | €101.54 | 21.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OJUM-06-HK |
Shaft diameter | 20 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |